Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH GEL Compatible Battery for APC SU2200X180 SU2200X93 UPS
Mfr # ML22-12GEL74
Zoro # G000497944
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12GEL74
- Zoro # G000497944
- UPC # 785123745525
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML22-12GEL 12 Volt 22 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML22-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Antenna, Magnetic Mount, 21Hx4W In, VHF/UHF (RAM-1545)
- PDE TECH PDE Tech DVD Master DVD Duplicator (DVD Master)
- QFX Portable Party Speaker (2" W x 10" H) (PBX-210)
- MOTOROLA Motorola Solutions PMLN7140A DLR Series Single Unit Charger (PMLN7140)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Toro (WheelHorse) 312-8 12.5HP LawnMower (ML-U1-CCA1138)
- MIGHTY MAX BATTERY YTX7A-BS GEL Battery Replacement for XTAX7A-BS, X7A-BS Powersport (YTX7A-BSGEL1674)
- MIGHTY MAX BATTERY 12V 75Ah SLA Battery Replacement for C&D Dynasty UPS12-300MR (MAX3938537)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Yuasa YTZ14S (YTZ14S1047)
- MIGHTY MAX BATTERY 12 Volt 12 Ah SLA UPS Battery (ML12-12F22432)
- MIGHTY MAX BATTERY 12-Volt 60 Ah GROUP 34 Gel Type Rechargeable Sealed Lead Acid Battery (ML-GROUP34)
- ILC Replacement for APC Rbc43 Battery (RBC43 BATTERY APC)
- Mighty Max Battery Sealed Lead Acid Batteries