Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH GEL Battery Replaces Powerstar Solar Booster PAC ES 1230
Mfr # ML22-12GEL507
Zoro # G500494559
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12GEL507
- Zoro # G500494559
- UPC # 635665806089
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML22-12GEL 12 Volt 22 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML22-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH VERIZON FIOS REPLACEMENT BATTERY (ML7-121911111178)
- DURACELL Precharged Recharg. Battery, AA, NiMh, PK4 (DX1500R4)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Battery for Digital Security BD 712 (ML9-12238111112)
- ILC Replacement for Interstate Nic0010 (NIC0010 INTERSTATE)
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 20Ah Ritar RT12200, RT 12200 (ML22-12144)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery for Powerware 9120 700-3000VA UPS - 5 Pack (ML10-12MP5634128122)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery compatible with SigmasTek SP12-5 F1 - 12PK (MAX3942902)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Apex APX12-55 (MAX3944073)
- MIGHTY MAX BATTERY 6V 1.3Ah Replacement Battery for Global Technology S126 (ML1.3-6218)
- MIGHTY MAX BATTERY 12V5AH SLA Battery for Quantum QC6IPFF Telephone Entry Unit -12 Pack (ML5-12MP122181311003558)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Sea-Doo Waverunner Polaris (YTX20L-BSGEL439)
- Mighty Max Battery Sealed Lead Acid Batteries