Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22Ah GEL Battery Replaces 20Ah Leoch LP12-20, LP 12-20
Mfr # ML22-12GEL94
Zoro # G500499332
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12GEL94
- Zoro # G500499332
- UPC # 785123745686
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML22-12GEL 12 Volt 22 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML22-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for APC BackUPS BX1500G - 2PK (MAX3965649)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery for Securitron BPS2410 (ML5-122211111111111111111111111)
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah Replacement Battery for APC BE350U - APC RBC35 (ML3-1275)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2AH 230CCA Battery for 2011 KTM 990 Supermoto T, R (YTZ14S19)
- MIGHTY MAX BATTERY 6V 5Ah SLA Replacement Battery Compatible with Dorcy Spotlight 41-1097 (MAX3985521)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 2 Pack (ML4-6MP21951)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Kymco Downtown 300 2012 (YTX12-BS94)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for B and B BP12-1.2 (ML1.3-12211763)
- MIGHTY MAX BATTERY 6V 7AH SLA Battery Replaces PS-670 GP672 LC-R067R2P NP7-6 PE6V8 4 Pack (ML7-6MP44143)
- BATTERY CLERK AJC® Power-Sonic PS-12180-NB Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-12180-NB)
- Mighty Max Battery Sealed Lead Acid Batteries