Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH GEL Battery Replacement for Tempest TD22-12
Mfr # ML22-12GEL620
Zoro # G900497389
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12GEL620
- Zoro # G900497389
- UPC # 29483268370
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML22-12GEL 12 Volt 22 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML22-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Replacement Battery for AT&T 24032 Cordless Phone (3AA-B)
- ULTRALAST GPS Battery, PDA-488LI (PDA-488LI)
- SWE-TECH 3C Mini HDMI Cbl, High Speed w/Ethernet, HDMI Male to Mini HDMI Male Type C for Camera and Tablet, 3ft (FWT10V3-43103)
- ILC Replacement for Sonnenschein Sl-350/p (SL-350/P SONNENSCHEIN)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Power Patrol SLA1161 (ML50-1244)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Wayne WSS30V (MAX3944072)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH Battery for Yamaha All Wave Runner Models 1987-2008 (YB16CL-B35)
- MIGHTY MAX BATTERY 12V 12AH 165CCA GEL Replacement Battery Compatible with Yamaha YFM 125 Timber Wolf 250 (MAX3986415)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for 0645-165 Powersport (YTX14AH1164)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces Xantrex XPower Solar Jump Starter (ML5-122371)
- MIGHTY MAX BATTERY 12V 7Ah Replacement Battery for Honeywell Ademco DSC GE UT1270 (ML7-1219111808)
- Mighty Max Battery Sealed Lead Acid Batteries