Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH GEL Battery Replacement for PowerStar UB12220 40696 - 2 Pack
Mfr # ML22-12GELMP2754
Zoro # G300823412
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12GELMP2754
- Zoro # G300823412
- UPC # 635665830930
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML22-12GEL 12 Volt 22 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML22-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included. Pack of 2
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sandisk Sansa E280 (SANSA E280 SANDISK)
- MOUNT-IT Truck Full-Motion 15" Laptop Mount (MI-7410)
- MIGHTY MAX BATTERY YB16CL-B GEL 12V 19AH Battery for Polaris All Models All Years (YB16CL-BGEL64)
- ILC Replacement for Kodak Ektagraphic III AMT replacement light bulb lamp (EKTAGRAPHIC III AMT KODAK)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Access SLA1115 - 2 Pack (ML18-12MP29697352)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Power Patrol FAS1075 - 6 Pack (ML7-12MP6361714969211111)
- MIGHTY MAX BATTERY GEL Replacement Battery for CPI Popcorn 25 03-05 With 12V 1Amp Charger (MAX3958301)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replacement for Enduring 6FM17, 6-FM-17 (ML18-12INT662)
- MIGHTY MAX BATTERY 12V 3AH Replaces Baxter 3 Volumetric Infusion Pump With 12V Solar Panel (MAX3890751)
- MIGHTY MAX BATTERY 12V 12AH Replacement for Power Patrol SLA1105 + 12V Charger (ML12-12F2CHRGR22)
- MIGHTY MAX BATTERY 12V 10Ah Scooter Battery Replaces Werker WKA12-10F2 WKA12-10 F2 (ML10-1254011A)
- Mighty Max Battery Sealed Lead Acid Batteries