Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH GEL Battery Replacement for Jumper Pack Booster Box - 2 Pack
Mfr # ML22-12GELMP2749
Zoro # G700823609
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12GELMP2749
- Zoro # G700823609
- UPC # 635665830886
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML22-12GEL 12 Volt 22 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML22-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included. Pack of 2
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-930)
- 3M PELTOR Chargng CableLite-Com Plus Headst (AL2AI)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (SC-1500)
- PANASONIC 3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204, PK 2 (CR2016PA/2BL)
- MIGHTY MAX BATTERY 12V 8Ah Battery for Razor MX350, MX400 Electric Dirt Bike - 2 Pack (ML8-12MP22834)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Suzuki LT80 QuadSport 80 ATV Battery (YTX5L-BS21156)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH 26058 CB10-12 CE5 CE6 MA 2.0 Lawn Mower Battery (ML10-1241085)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Vestil Model EPT-2796-45 (ML200-621)
- MIGHTY MAX BATTERY 12V F2 12AH Battery for Schumacher Instant Power Jump Starter - 2 Pack (ML12-12F2MP2322770)
- MIGHTY MAX BATTERY YTX4L-BS Replacement Battery for Skyrich HJTX4L-FP With 12V 1Amp Charger (MAX3953270)
- ILC Replacement for Simplex 2081-9274 Battery (2081-9274 BATTERY SIMPLEX)
- Mighty Max Battery Sealed Lead Acid Batteries