Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH GEL Battery for Jump N Carry JNC660
Mfr # ML22-12GEL304
Zoro # G7543474
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12GEL304
- Zoro # G7543474
- UPC # 785123745266
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML22-12GEL 12 Volt 22 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML22-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITYMAN Macally 10in Super Long Car Cup Mount Holder for iPad/Tablet & iPhone/Smartphone (MCUPPRO)
- DETEX Exit Door Alarm, 9V Battery, Mortise, Horn (EAX-500 BLACK W-CYL)
- BATTERY JUNCTION ENERGIZER COIN CELL BATTERY (ECR2032)
- COMMSCOPE Replacement for Tessco L4tnm-psa (L4TNM-PSA)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Power Kingdom PS8-12-F2 (ML9-12241517)
- MIGHTY MAX BATTERY YTX9-BS REPLACEMENT FOR MOTORCYCLE SCOOTER YTX9-BS MG9-BS (YTX9-BS166)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Yuasa NPW36-12 - 10PK (MAX3859818)
- MIGHTY MAX BATTERY 12V 5Ah 6FM5 Wheelchair Scooter SLA AGM Battery (ML5-12204)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for ActiveCare Prowler 3310, 3410 (ML50-12517)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Crown 6CE5 - 2 Pack (ML4-6MP21910666144)
- ILC Replacement for Sonnenschein 6v5ah Battery (6V5AH BATTERY SONNENSCHEIN)
- Mighty Max Battery Sealed Lead Acid Batteries