Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22Ah GEL Battery for Cute 24 Wheel Electric Scooter
Mfr # ML22-12GEL115
Zoro # G200496808
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12GEL115
- Zoro # G200496808
- UPC # 785123745884
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML22-12GEL 12 Volt 22 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML22-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS Replaces DRR All Models Motorcycle Battery (YTX4L-BS15645)
- BOSE Designmax Dm5Se-Blacksold In Pairs (829705-0110)
- ILC Replacement for Apple Powerbook G4 Battery (POWERBOOK G4 BATTERY APPLE)
- ZEIKOS Dual USB 2.4A wall charger white (IHIPP18)
- MIGHTY MAX BATTERY YTX5L-BS Battery Replaces Polaris Predator Outlaw Sportsman 50 80 90 (YTX5L-BS211740)
- MIGHTY MAX BATTERY 6V 1.3Ah Replacement Battery for Universal Battery UB613k (ML1.3-6208)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for Zeus PC1.3-6F1 (MAX3948582)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Kawasaki ZR Zephyr 550 90-92 (YB12A-A43)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - 4 Pack (ML8-12MP41)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replaces Champion 3500/4000 Gas Generator - 10 Pack (ML7-12MP10361251275454)
- UPG Sealed Lead Acid Battery, 6 V, 200Ah, UBGC2, L5 Terminal, AGM, Golf Cart Type (45966)
- Mighty Max Battery Sealed Lead Acid Batteries