Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH GEL Battery for BMW R1200C R1150GS, R 51913
Mfr # ML22-12GEL37
Zoro # G7553606
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12GEL37
- Zoro # G7553606
- UPC # 730052756647
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML22-12GEL 12 Volt 22 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML22-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for Briggs & Stratton 040234 (ML55-12INT482)
- MIGHTY MAX BATTERY YT12B-4 SLA 12V 10Ah Battery for Yamaha XVS650 V-Star All 650cc 98-14 (YT12B-440)
- SPECO TECHNOLOGIES TBAR/Wall/Ceiling Camera Mount (CST125)
- ROCSTOR Usb A To Micro B Usb Cable 2M/6.56 Ft (Y10C110-B1)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for YACHT CTX20L-BS Battery (YTX20L-BS77)
- MIGHTY MAX BATTERY ML3-12 Replacement For Toro Lawn mower # 106-8397 BATTERY-12V 3.4Ah (ML3-1271)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery Replacement for Snowmobile ATV Motorcycle (YTZ7S1474)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia FXEL (ML4-645104069)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces Interstate SEC0905 Rechargable Battery (ML4-6918110)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Goal Zero Yeti 400 Solar Generator (ML35-12GEL604)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC SUA1500RM2U - 8 Pack (ML9-12MP814912371778)
- Mighty Max Battery Sealed Lead Acid Batteries