Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22Ah E-Boarder Pukka Pocket Bike Chuck Scooter SLA Battery 2 Pack
Mfr # ML22-12MP211466
Zoro # G400816260
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12MP211466
- Zoro # G400816260
- UPC # 730052400380
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. Pack of 2
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Lr1130 (LR1130 PANASONIC)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Haze HZS6-1.3 (ML1.3-6157)
- ILC Replacement for Intellikey 100178 (100178 INTELLIKEY)
- MONOPRICE HDMI Extension Cable, Black, 3 ft., 24AWG (3341)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Haijiu 6-DFM-12A - 2 Pack (ML12-12F2MP23227254)
- MIGHTY MAX BATTERY 12V 5AH Sealed Lead Acid (SLA) for NP4-12 NP5-12 NPH5-12 NPX-25 (ML5-12189)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Fire Lite BG12L - 4 Pack (ML8-12MP416143109527)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Ultra Tech IM1270 + 12V Charger (ML7-12CHRGR691027)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for BB SHR7-12 (MAX3973976)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For YAMAHA Venture Lite (2009) (YTX14-BS147)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 12Ah, Faston (2UKH4)
- Mighty Max Battery Sealed Lead Acid Batteries