Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22Ah Cute 24 Wheel Electric Scooter SLA Battery - 4 Pack
Mfr # ML22-12MP4190
Zoro # G100813309
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12MP4190
- Zoro # G100813309
- UPC # 730052402445
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Call Audio Master Station, 12 Conductors (LEF-3L)
- MOUNT-IT Universal IPAD Tablet Wall Mount Arm (MI-3774)
- PEERLESS Adjustable VCR/DVD Mounting Bracket, 50 lb. Capacity (DS40)
- LOWELL Sloped Desk Rack 7Ux18D (LDSR-718)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - PACK OF 2 (ML8-12MP21161331097)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Fiamm FG22703, FG 22703 (ML26-122570)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Replaces U1-36NE Battery w/ Nut and Bolt Terminal - 2PK (MAX3437161)
- MIGHTY MAX BATTERY YTX14AH GEL Battery Replaces Yamaha BTY-YB14A-A2 With 12V 2Amp Charger (MAX3871317)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Energizer 84020 Jump Starter (ML18-12GEL141)
- MIGHTY MAX BATTERY 12V 10AH Sealed Lead Acid (SLA) Battery for RAZOR MX350 V1-8 - 2 Pack (ML10-12MP2311952)
- BATTERY CLERK AJC Power-Sonic PS-6100F1 Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-A-1-154810)
- Mighty Max Battery Sealed Lead Acid Batteries