Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH Battery for EW72 Mobility Scooter Wheelchair
Mfr # ML22-12363827
Zoro # G7546624
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12363827
- Zoro # G7546624
- UPC # 785123745204
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS CoolMount, 1.5"Pole, 8"Stdoff Wall Mt (WMB-HD)
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Epson ERC-09P, 6PK (E2366)
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 32" TV Screen (32 LCD Guardian)
- LUTRON Telephone Jack, Single, White (CA-PJ-WH)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Chrome Pro YTX7L-BS (MAX3955299)
- MIGHTY MAX BATTERY YTX5L-BS GEL Replacement for OEM Motorcycle Battery 12V 4AH 80CCA (YTX5L-BSGEL99)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Rechargeable Bttry for Champion Generator 9000 7000 (ML18-122)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for ATV Motorcycle SYM50 - 3PK (MAX3888334)
- MIGHTY MAX BATTERY Y50-N18L-A3 Replacement Battery for Genuine Honda 31500-MN5-020 (MAX3947457)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Opti-UPS VS500 500VS (MAX3971470)
- MIGHTY MAX BATTERY 12V 22Ah Baoshi 6-DZM-20 6DZM20 Scooter Bike Sealed Battery (ML22-123136)
- Mighty Max Battery Sealed Lead Acid Batteries