Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22Ah Baoshi 6-DZM-20 6DZM20 Scooter Bike Sealed Battery - 2 Pack
Mfr # ML22-12MP211439
Zoro # G500815767
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12MP211439
- Zoro # G500815767
- UPC # 730052415421
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. Pack of 2
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Wireless Intercom, VHF, Black, 800mW (RQX-111-BLK)
- PYLE 8’’ Wireless Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with Built-in Rechargea (PPHP874B)
- BATTERY CLERK AJC Duracell SLAA6-12F Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-0-182424)
- MIGHTY MAX BATTERY 12V 12Ah F2 Zida 500WT36V, 500 WT 36V Electric Scooter Battery 3 Pack (ML12-12F2MP338914027)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Toro Time Cutter SS4225 Zero-Turn Lawn Mower (ML-U1-CCA1096)
- MIGHTY MAX BATTERY 12V 35AH Sealed Lead Acid Battery for Sentry 300S Gate - 2 Pack (ML35-12MP256915516110536)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Invacare Pronto M41 Wheelchair - 2 Pack (ML35-12GELMP2494)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for Scooters, Electric WheelChairs (ML55-12INT5)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Genuine KT-1250, KT-1240 (ML5-122676420)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for Mircom TX3-CX Controll Panel - 12 Pack (ML5-12MP12218131100356)
- ILC KID Trax Corvette Race CAR / Kt1006 / Kt1007 / Kt1008 TOY AND Riding CAR 1.3ah AGM Batter (CORVETTE RACE CAR / KT1006 / KT1007 / KT1008 TOY)
- Mighty Max Battery Sealed Lead Acid Batteries