Shop All Automotive Batteries
Mighty Max Battery
12V 200AH Lithium Battery Replacement for Ritar DC12-180 / DC12-200
Mfr # ML4D-LI14
Zoro # G904838904
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML4D-LI14
- Zoro # G904838904
- UPC # 29483007368
- Country of Origin Viet Nam
- Category Automotive Batteries
Description
Invest in power with the Mighty Max 12V 200ah Lithium Iron Phosphate Battery. The ML4D-LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system (BMS). BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 48.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 114 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Distributor Rotor, Jr-109 (JR-109)
- HANDY PACK HVAC Blower Motor Connector, HP4430 (HP4430)
- ACDELCO SUSPENSION BALL JOINT KIT (19207137)
- EVEREADY VisionHD LED Headlight (HDB32E)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Fullriver DC35-12A, DC35-12 A (ML35-12LI-U1524)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for RV Campers Off-grid (ML100-12LI265)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Battle Born BB10012 (ML100-12LI262)
- MIGHTY MAX BATTERY 12V 35AH - U1 case size Deep Cycle Lithium Battery (ML35-12LI-U1)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for U1 Deep Cycle AGM Solar (ML35-12LI-U1178)
- MIGHTY MAX BATTERY Y50-N18L-A3 Replacement Battery for Honda Y50-N18L-A3 Motorcycle (MAX3947463)
- POWERSTAR PowerStar PM20L-BS-HD-097 2006-2005 Harley Davidson FLSTN Softail Deluxe Battery (PM20L-BS-HD-097)
- Mighty Max Battery Automotive Batteries