Shop All Automotive Batteries
Mighty Max Battery
12V 200AH Lithium Battery Replacement for Power-Sonic 12V 200Ah
Mfr # ML4D-LI12
Zoro # G704839033
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4D-LI12
- Zoro # G704839033
- UPC # 29483007344
- Country of Origin Viet Nam
- Category Automotive Batteries
Description
Invest in power with the Mighty Max 12V 200ah Lithium Iron Phosphate Battery. The ML4D-LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system (BMS). BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 48.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 114 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Comp Fitting, 1/4" Plug, 5 pcs. (016115)
- MONARCH Waffle Microfiber Cloths - 16 x 16 - Green 12 Pack, 12PK (M915104G)
- WIX FILTERS Engine Oil Filter #Wix 57085 (57085)
- ANCOR Heavy Duty Lugs - 8 Gauge Wire - 5/16" Post - 25-Pack (242235)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Clore Automotive JNC950 (ML35-12LI-U1495)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Battle Born BB10012 (ML100-12LI262)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Fullriver DC35-12A, DC35-12 A (ML35-12LI-U1524)
- MIGHTY MAX BATTERY Battery for GT X5L-BS Motorcycle With 12V 1Amp Charger (MAX3831804)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Renogy PV Solar Panels (ML100-12LI41)
- MIGHTY MAX BATTERY 12V 35AH - U1 case size Deep Cycle Lithium Battery (ML35-12LI-U1)
- ILC Replacement For OPTIMA, 8073167 (8073-167)
- Mighty Max Battery Automotive Battery Equipment