Shop All Automotive Batteries
Mighty Max Battery
12V 200AH Deep Cycle Lithium Battery
Mfr # ML4D-LI
Zoro # G204840751
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML4D-LI
- Zoro # G204840751
- UPC # 29483004077
- Country of Origin Viet Nam
- Category Automotive Batteries
Description
Invest in power with the Mighty Max 12V 200ah Lithium Iron Phosphate Battery. The ML4D-LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system (BMS). BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 48.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 114 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Roll, Sonic Bonded, Universl, 30"x150 ft., M (AOA-BRM200-GREY)
- CURT Lght-Dty TruTrck Wght Distro System, 17499 (17499)
- FUNNEL KING Funnel, 64 oz., 1/2" dia. Spout (94473)
- FLUKE Multimeter, Auto Kit (Fluke 88 V/A)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for RV Campers Off-grid (ML100-12LI265)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Exide Batteries BAT0122 (ML100-12LI220)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Car Audio Battery for Boss Audio AR2500M (MAX3513492)
- MIGHTY MAX BATTERY 12V 100AH Lithium Battery Replaces Baja Boss PowerBoat Trolling Motor (ML100-12LI97)
- MIGHTY MAX BATTERY 12V 100AH Lithium Battery Replaces Solar Pod Standalone Power System (ML100-12LI138)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Group U1 Wheelchair/Scooter/Airplane (ML35-12LI-U1379)
- ILC Replacement for Chevrolet / Chevy Silverado 1500 V8 5.3l 720cca Year 2014 Battery (SILVERADO 1500 V8 5.3L 720CCA YEAR 2014 BATTERY C)
- Mighty Max Battery Automotive Batteries