Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH UPS Replacement Battery for APC RBC11, RBC7, RBC55 - 2 Pack
Mfr # ML18-12MP23
Zoro # G100825364
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12MP23
- Zoro # G100825364
- UPC # 730052493245
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery Replaces WKA12-12F2 Genuine - 2 Pack (ML12-12F2MP2318)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Horn, 105dB, Red (3JYW2)
- MILWAUKEE TOOL Radio and Battery (2951-20, 48-11-2425)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery for Merits S341 Wheelchair (ML75-12INT217)
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for Zoeller 10-1450 (MAX3970779)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for CP12120, CP12120D (ML12-12F227041)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Ducati 907cc Paso 1991 (YTX16-BS79)
- MIGHTY MAX BATTERY YTZ14S Battery Replacement for Yuasa YTZ14S With 12V 2Amp Charger (MAX3885427)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery Replacement for Arctic Cat Wildcat (EFI) 93 (YB14L-A2143)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Ritar RT12120 (ML15-12374941)
- Mighty Max Battery Sealed Lead Acid Batteries