Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Replacement Battery for Generac Generator
Mfr # ML18-12XRP2
Zoro # G600499874
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12XRP2
- Zoro # G600499874
- UPC # 785123739678
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH with Reverse Polarity uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Reverse Polarity Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Single Monitor Wall Mount for 13"-30" Monitors SLV (MI-31114)
- IDENTIPLUS ID Wristband, Adhesive, Pink, 1 in. W, PK500 (T2-07)
- BRADY BLUE BADGE HOLDER (95071)
- LOGITECH Combo, Wireless MK320 (920002836)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Power Patrol SLA0955, SLA3032 (ML12-6F300648)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Hustler Fastrak Zero-Turn Lawn Tractor Mower (ML-U1-CCA416)
- MIGHTY MAX BATTERY YTX20L-BS Replaces JetSki Honda AquaTrax JS JH JT Sea Doo Wave Runner (YTX20L-BS248)
- MIGHTY MAX BATTERY 12V 125AH SLA Replacement Battery for Basement Watchdog 30HDC140S (ML125-1223)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Mojo Flyway Feeder 12 - 3PK (MAX3942370)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH SLA Battery for Wheelchair Medical Mobility 2 Pack (ML22-12MP2110)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 34ah CSB GP12340 - 2 Pack (ML35-12MP2569155161101)
- Mighty Max Battery Sealed Lead Acid Batteries