Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Internal Thread Replacement for BB HR22-12, HR2212
Mfr # ML18-12INT88
Zoro # G7559766
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12INT88
- Zoro # G7559766
- UPC # 785123759195
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY RJ45 Splitter Adapter 1 to 2 Cable CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way cable (EBL-CAT7-2)
- MIGHTY MAX BATTERY 12V 12AH SLA Replacement Battery for DURA12-14F2 - 2PK (MAX3942554)
- MOTOROLA Earbud, Black, 11-1/2 In. L (NNTN8294A)
- MOTOROLA Magnetic Case for CLP1010e and CLP1080e, Black (PMLN8064)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Enersys NP5-12T (MAX3965489)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 - 2 Pack (ML12-12F2MP2390)
- MIGHTY MAX BATTERY 12V 12AH 165CCA GEL Replacement Battery Compatible with Yamaha YFM 125 Timber Wolf 250 (MAX3986415)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery Replacement for Phoenix II E-Bike - 6 Pack (ML15-12MP67012818179)
- MIGHTY MAX BATTERY ML22-12 12V 22AH Schumacher DSR ProSeries PSJ-2212 Jmp Starter Booster (ML22-1231122111111111111111111111)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Chairman AGM-12148T (MAX3944989)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Ion Pathfinder, Pathfinder 2 - 4 Pack (ML9-12MP49151129913)
- Mighty Max Battery Sealed Lead Acid Batteries