Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Internal Thread Replacement Battery for SLA1116
Mfr # ML18-12INT85
Zoro # G000499054
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12INT85
- Zoro # G000499054
- UPC # 785123755371
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH Internal Thread uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for National Power NB6-4.5 - 10 Pack (ML4-6MP1082512429437)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 200 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX14-BSGEL)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Duralast 900 Amp Jump Starter (ML18-1221141178)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCEG251-11 (MAX3968429)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for GENERAC OD4575 (ML35-12GEL190)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 12 Pk (ML5-12MP1221813146)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for WPX4L Arctic Cat, Polaris, BRP (YTX4L-BS156215)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery Replaces Panasonic LC-RA1212P1 (ML12-12F21961)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC17 - APC / UPS Battery - 4 Pack (ML9-12MP4915130)
- Mighty Max Battery Sealed Lead Acid Batteries