Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Internal Thread Replacement Battery for D5745 AGM
Mfr # ML18-12INT298
Zoro # G200499960
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12INT298
- Zoro # G200499960
- UPC # 785123757467
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH Internal Thread uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 16Ports Modbus Gateway, Dual Dc Power Input (MGate MB3660-16-2DC)
- ILC Replacement for GE General Electric G.E 25838ge1 Battery (25838GE1 BATTERY GE GENERAL ELECTRIC G.E)
- POLY Savi W8210 Monaural Over-the-Head Headset (207309-01)
- ADVANTUS Card Holders, Self-Lamin, Vert, 2-1/4"x3-1/2"Insert, 25/PK, CL PK (AVT97102)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Thermo Freezer 400159 (MAX3964599)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery Replacement for Snowmobile ATV Motorcycle (YTZ7S1474)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery - T3 Terminals - for ZB-12-35 - 2 Pack (ML35-12MP2569104)
- MIGHTY MAX BATTERY 6V 7AH Replacement Battery for 7.2AH CF6V7 PE6V7.2F1 SLA0925 CA160 - 9PK (MAX3982079)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30 AH Battery for Polaris 600 Wide Track 2010-2016 (YTX30L-BS88)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery for Powerware 9120 700-3000VA UPS - 5 Pack (ML10-12MP5634128122)
- MIGHTY MAX BATTERY 12V 35AH Battery for 4 Wheel Scooter SC-S145-400 (ML35-1242311)
- Mighty Max Battery Sealed Lead Acid Batteries