Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Internal Thread Battery for Jumper Pack Booster Box
Mfr # ML18-12INT89
Zoro # G600499287
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12INT89
- Zoro # G600499287
- UPC # 785123755418
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH Internal Thread uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Yuasa YTX14-BS With 12V 2Amp Charger (MAX3952713)
- BATTERY CLERK AJC® Universal Power 12 Volt 4.5 Ah (UB1245) 12V 4.5Ah Alarm Battery (12-Volt-4.5-Ah-UB1245Universal-Power-12)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Big Bear Grizzly Kodiak YFM400 400, 450 (YTX20L-BS256)
- TRIPLETT Female DC Plug to Terminal Block, PK10 (TBFB-10PK)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for DURA12-5F - 2 Pack (ML5-12MP2160713124585)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for 12 Volt Mighty Wheelz 4x4 - 4 Pack (ML9-12MP49151129708)
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 33ah Enersys Genesis NP33-12 (ML35-12665)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Wheelchair Medical Mobility SLA Battery - 10 Pack (ML4-6MP10826)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Suzuki Boulevard M109R Boss 06-17 (YTX16-BS119)
- MIGHTY MAX BATTERY 12V 10AH Battery for Mini Motos Super Car 12v + 12V Charger (ML10-12CHRGR71)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 9Ah (47027)
- Mighty Max Battery Sealed Lead Acid Batteries