Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Internal Thread Battery for E-Wheels EW-36 Mobility
Mfr # ML18-12INT533
Zoro # G7564937
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12INT533
- Zoro # G7564937
- UPC # 785123755197
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bell Button, Standard Bright Chrome (BBC20U26)
- TRIPP LITE Usb-A Port Blockers, Red, 10-Pack (U2BLOCK-A10-RD)
- MIGHTY MAX BATTERY YTZ14S Replacement Battery for Tender BTZ14S-FA With 12V 2Amp Charger (MAX3951259)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces FireLite MS-25 E Control Panel - 6 Pack (ML7-12MP636171496921980)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for ExpertPower EXP645 - 2 Pack (ML4-6MP21910666299)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR Douglas Guardian DG12-12 (ML15-1272)
- MIGHTY MAX BATTERY 12-Volt 5 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML5-12)
- MIGHTY MAX BATTERY YTX16-BS GEL Battery for Suzuki VS1400GL Intruder GLP S83 1987-1988 (YTX16-BSGEL69)
- MIGHTY MAX BATTERY YTX14-BS GEL Replacement Battery for AGM JIS 14-BS (MAX3952267)
- MIGHTY MAX BATTERY 6V 12AH Replacement for Baxter Healthcare Flo-Hard 6100 Infusion Pump (ML12-6F300982)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Schumacher SB 12750 (ML75-12GEL53)
- Mighty Max Battery Sealed Lead Acid Batteries