Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Internal Thread Battery for Dynatech SPF-550-2 UPS
Mfr # ML18-12INT435
Zoro # G300503215
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12INT435
- Zoro # G300503215
- UPC # 785123757801
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH Internal Thread uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Dual-Lite 12-800 12800 0120800 6V 12Ah Emergency Light Battery (DUAL-LITE-12-800 12800 0120800)
- VIVOTEK 5-Megapixel H.265 Indoor WDR Pro 360° Panoramic Compact Dome (FE9180-H)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 6 (ML7-12MP636171496921283)
- LOGITECH M187 Wireless Mini Mouse Blue (910-005360)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Stanley PPRH5DS Power Station (ML22-12GEL262)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Rechargeable Bttry for Champion Generator 9000 7000 (ML18-122)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for WKDC12-55P (ML55-12INT217)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for BB HR22-12 (ML22-12GEL345)
- MIGHTY MAX BATTERY YTX14-BS Replacement Btry. For KAWASAKI ZX1100-D Ninja ZX-11 CN 93-'94 (YTX14-BS1171)
- MIGHTY MAX BATTERY ML35-12 12V 35AH U1 Deep Cycle AGM Solar Battery Repl 33Ah, 34Ah, 36Ah (ML35-1274)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Simplex 4010 Fire Alarm (ML18-1221141332)
- Mighty Max Battery Sealed Lead Acid Batteries