Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Internal Thread Battery for DR Field Tow-Behind Mower
Mfr # ML18-12INT445
Zoro # G600503786
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12INT445
- Zoro # G600503786
- UPC # 785123757894
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH Internal Thread uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE CMPLE 1188-N F-Connector Crimp-On RG6 – Gold- Pack of 10 (1188-N)
- APC Replacement Battery 2, RBC2 (RBC2)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-251)
- MOTOROLA IMPRES 2450 mAh Li-Ion Battery for XPR Series Portable Radios (PMNN4544)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH BATTERY REPLACEMENT SEALAKE FM640A - 10 Pack (ML4-6MP10825119)
- MIGHTY MAX BATTERY 12 -Volt 8 Ah 135 CCA Rechargeable Sealed Lead Acid Battery (YTX9-BS)
- MIGHTY MAX BATTERY 12V 35AH Sealed Lead Acid Battery Replacement for Tempest TR40 (MAX3536688)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Yamaha 350 YFM35B Bruin '04-'06 (YTX14AH46)
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah Replacement Battery for APC BE350T RBC35 (ML3-1281)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for CooPower CP12-4.5 (ML5-122676448)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for APC Back-UPS ES USB 650 (ML8-121151)
- Mighty Max Battery Sealed Lead Acid Batteries