Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Internal Thread Battery for Craftsman Black Lawn Mower
Mfr # ML18-12INT96
Zoro # G7557928
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12INT96
- Zoro # G7557928
- UPC # 785123755692
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Digital Plus 12 ft. HDMI Cable (DH12HHF)
- SPRACHT ZuM Maestro SPT-HS2020, Monaural, Over the Head Headset (HS2020)
- BROAN Ventltn Fan W/Lght 50Cfm (678)
- MAXELL HP-100 Budget Stereo Headphones, PK2 (MAX190319)
- MIGHTY MAX BATTERY ML3-12 Replacement For Toro Lawn mower # 106-8397 BATTERY-12V 3.4Ah (ML3-1271)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for DURA12-8F - 2 Pack (ML8-12MP2116133109107)
- MIGHTY MAX BATTERY ML22-12 - 12 VOLT 22 AH SLA BATTERY - PACK OF 2 (ML22-12MP211411146167)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for APC be350g (MAX3948325)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Ducati 907cc Paso 1991 (YTX16-BS79)
- MIGHTY MAX BATTERY 12V 12Ah F2 Razor E500S, E 500S 13114099 Scooter Battery - 3 Pack (ML12-12F2MP33891402)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Be350g, be500u (MAX3974365)
- Mighty Max Battery Sealed Lead Acid Batteries