Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Internal Thread Battery for Black Decker CMM1200
Mfr # ML18-12INT177
Zoro # G100496885
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12INT177
- Zoro # G100496885
- UPC # 785123756262
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH Internal Thread uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for CSB EVH12240 (ML22-12GEL328)
- ENGENIUS Outdoor High Gain Antenna & Coax (SN-UL-AK20L)
- MTD Battery 12 Volt 2. (725P12367)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F2 Faston Tab Terminal, AGM Type (D5775)
- MIGHTY MAX BATTERY 12 Volt 10 Ah 180 CCA Rechargeable Sealed Lead Acid Battery (YTX12-BS)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Razor W15120010003 (ML7-1219111904)
- MIGHTY MAX BATTERY 12V 10Ah Scooter Battery Replaces Werker WKA12-10F2 WKA12-10 F2 4 Pack (ML10-12MP4210779)
- MIGHTY MAX BATTERY YTX24HL-BS Battery for Powersport Sportbike Cruisers SMF (YTX24HL-BS98)
- MIGHTY MAX BATTERY 6V 7AH SLA Battery Replaces PS-670 GP672 LC-R067R2P NP7-6 PE6V8 4 Pack (ML7-6MP44143)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for National Power NB6-4.5 - 10 Pack (ML4-6MP1082512429437)
- UPG Upg 45822 Ub12750 - Group 24 Sealed Lead Acid Battery (45822)
- Mighty Max Battery Sealed Lead Acid Batteries