Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Battery for Yamaha 700 YFM7FG Grizzly 2007-2015
Mfr # ML18-122112238
Zoro # G7565987
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-122112238
- Zoro # G7565987
- UPC # 785123655770
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMK-LINK ELECTRONICS SMK-LINK replacement Reciever, VP6496 (VP6496)
- FELLOWES Laptop Riser, Black/Silver (8036701)
- LG-NETWORK ATTACHED STORAGE LG - Network Attached Storage 8X USB 2.0 Super Multi Ultra Slim Portable DVD Writer Drive, Black (GP65NB60)
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23 Ultra, Silver (214140113333)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces SLA640 APS46 LA640 SLA4-6 SLA Battery 6 Pack (ML4-6MP687221)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 450 YFM45FG Grizzly 2007-2014 (YTX20L-BS170)
- MIGHTY MAX BATTERY 12V 7.2Ah Compatible Battery for APC Back-UPS 550 BE550G - 10 Pack (ML7-12MP103612580)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replaces Champion M83CHP06V27 Golf Cart RV Boat (ML200-64)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Vestil Model EPT-2796-45 (ML200-621)
- MIGHTY MAX BATTERY 6V 4.5 Ah UPS Replacement Battery for CSB HC1221W (ML4-610)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Z14S Powersport Motorcycle Scooter (YTZ14S1044)
- Mighty Max Battery Sealed Lead Acid Batteries