Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Battery for Sealake FM12170E
Mfr # ML18-1221141152
Zoro # G7568026
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221141152
- Zoro # G7568026
- UPC # 730052754063
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER INDUSTRIAL AA Alkaline Batteries, 1.5V (EN91 / E0191900)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Schiller America SP-1 Spirometer (ML1.3-12211787)
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- ICOM Speaker Microphone, 9-1/4" L x 3-1/8" W (HM184H)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for D1.3S (MAX3960997)
- MIGHTY MAX BATTERY 12V 18AH Replacement Battery for Harley-Davidson FXE 1200 Super Glide (ML18-1221129)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Schumacher DSR XP2260W Instant Jump Starter (ML22-12GEL577)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC SmartUPS X SMX2000RMLV2UNC (MAX3965308)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces Golden Technology Companion GC325 (MAX3902239)
- MIGHTY MAX BATTERY 6V 1.3Ah PS612 MX06012 ES1.2-6 SLA0864 Battery - 2 Pack (ML1.3-6MP2)
- POWERSTAR PowerStar PS12-3.3-600 12V 3.3Ah Battery Replaces HZS12-3.3 (PS12-3.3-600)
- Mighty Max Battery Sealed Lead Acid Batteries