Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Battery for Rescue Pack 2420 Jump Starter
Mfr # ML18-1221141203
Zoro # G600495463
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221141203
- Zoro # G600495463
- UPC # 785123656319
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bell Button, Round Contemporary Satin Chrome (BBR213U26D)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-201u-c (RAM-B-201U-C RAM MOUNTS)
- ILC Replacement for Interstate Nic0010 (NIC0010 INTERSTATE)
- DURACELL CopperTop Alkaline 9V Batteries, PK72 (MN1604CT)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH RITAR RT1270 HAZE Replacement Battery (ML7-121911111147)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery for Multiquip Portable Welder 180A (ML12-12F22461716160)
- MIGHTY MAX BATTERY 12V 125AH SLA Replacement Battery for Basement Watchdog 30HDC140S (ML125-1223)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Yuasa NPW36-12 - 2 Pack (ML7-12MP2368113046901)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Honda 200 ATC200 Big Red '82-'84 (YTX14AH89)
- MIGHTY MAX BATTERY 12v 9AH Battery for ExpertPower Scooter EXP1290 - 2 Pack (ML9-12MP22220)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for PowerSonic PS-121000U (MAX3960874)
- Mighty Max Battery Sealed Lead Acid Batteries