Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Battery for Forney 52731 Battery Booster Pack
Mfr # ML18-1221141205
Zoro # G200494668
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221141205
- Zoro # G200494668
- UPC # 785123656333
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Battery Replaces APC SmartUps 2200VA SMT2200RM2U - 12PK (MAX3981117)
- KELLYREST Tablet Hoslter, Diamond Riptstop-Black (KCS10007)
- NEC DISPLAY SOLUTIONS E172M-BK 17 inch 1,000:1 5.5ms DisplayPort/HDMI/VGA LED LCD (E172M-BK)
- SANOXY USB-C Type C to USB 3.0 4 Port Hub Splitter For PC Mac Phone MacBook Pro iPad (USB-C-HUB-304583380159)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Viper FANG15B (ML35-12GEL654)
- MIGHTY MAX BATTERY YTX14-BSGEL Replacement Battery for Yuasa YTX14-BS With 12V 2Amp Charger (MAX3952659)
- MIGHTY MAX BATTERY 12V 18AH Battery Replaces Solar Trunk Pac ES6000 Jump Starter - 2Pack (ML18-12MP29697565)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replaces CoilPro CC-140 Cleaning System (ML12-12F224617174)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Sears 16482 Replacement Battery (ML35-12537)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for MobilePower 15-in-1 - 2 Pack (ML18-12MP2969720)
- BATTERY CLERK AJC® Panasonic LC-R121R3P 12V 1.2Ah Sealed Lead Acid Battery (AJC-D1.2S-J-0-142493)
- Mighty Max Battery Sealed Lead Acid Batteries