Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Battery for Electric Bicycle Co EV Warrior
Mfr # ML18-1221141177
Zoro # G300506285
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221141177
- Zoro # G300506285
- UPC # 785123656036
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For MODICON 990XCP98000 BATTERY (990XCP98000 BATTERY:)
- FIRESTIK 3 ft. Flag Stick (F3-O)
- MOUNT-IT Large TV Wall Mount w/Gas Spring Arm (MI-442)
- 3DCONNEXION CadMouse Pro Wireless (3DX700116)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Kinetik HC600 HC600B (ML22-12GEL471)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for CSB GP12120F2 3 Pack (ML12-12F2MP3328)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Long Way LW-6FM14EVX, LW-6FM14 (ML15-1237757)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Pride Jazzy Scooter (ML35-12INT356)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Peak PKC0BJ 450 Amp Jump Starter (ML18-1221141197)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery for DRIVE MEDICAL DESIGN CIRRUS DP, 116 (ML35-12479)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Yamaha 350 YFM35F, U Big Bear '87-'99 (YTX14AH48)
- Mighty Max Battery Sealed Lead Acid Batteries