Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Battery for DR Field and Brush Mower
Mfr # ML18-1221141282
Zoro # G7559398
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221141282
- Zoro # G7559398
- UPC # 785123655084
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL Bullet2 AirMax MIMO CPE, BULLETM2HPUS (BulletM2-HP(US))
- ILC Replacement for Panasonic Br-ccf1th (BR-CCF1TH PANASONIC)
- ENERGIZER Coin Cell, 395, 1.5V (395BPZ)
- ILC Replacement for Panasonic Lc-ra1212pg1 Battery (LC-RA1212PG1 BATTERY PANASONIC)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Royal Enfield 500 All Electric 2000-03 (YB14L-A266)
- MIGHTY MAX BATTERY 12V 1.3Ah Replaces Smart Poe Access Cont System With Solar Panel Charger (MAX3889819)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Amstron AP12-55 (MAX3937470)
- MIGHTY MAX BATTERY 12V 6AH 100CCA GEL Battery for 85 CCA Motorcycle Battery (YTX7L-BSGEL2)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces APC Smart-UPS SC 420VA 4-Outlet - 6 Pack (ML9-12MP61138411775)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Honeywell Wind Turbine Model WT650 (ML100-13232)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for Kawasaki VN800-A, B, C, E Vulcan 1997 (YTX14-BSGEL52)
- Mighty Max Battery Sealed Lead Acid Batteries