Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Battery for Briggs Stratton 7000 Watt Generator
Mfr # ML18-12XRP6
Zoro # G7566574
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12XRP6
- Zoro # G7566574
- UPC # 785123739685
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH with Reverse Polarity uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Reverse Polarity Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Dynasty CD Dynasty DCS-88BT (ML100-12GEL61)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for TM EN250, EN250F Motorcycle (YTX7L-BS89450)
- VITEK Power Supply, Output 12VDC, VA Rating 360 (VT-1230A-D18)
- ICOM Radio Wall Charger, Charges 1 Unit (BC147SA)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery for NPower 500 Amp Jumpstarter - 2 Pack (ML15-12MP2411057021)
- MIGHTY MAX BATTERY YB16CL-B GEL 12V 19Ah Battery for YAMAHA Wave Runner All CC 87-'09 (YB16CL-BGEL5)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for Werker WKDC12-33J (ML35-12INT323)
- MIGHTY MAX BATTERY 12V 8A Emergency Light Battery for General 01280 CF12V8 WKA128F (ML8-121861111154)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Toro Time Cutter SS4225 Zero-Turn Lawn Mower (ML-U1-CCA1096)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Solar / Wind devices (MAX3941588)
- ILC Replacement for Battery It-yb613 6 Volt 1.3 AH Sealed Lead Acid Battery (IT-YB613 6 VOLT 1.3 AH SEALED LEAD ACID BATTERY B)
- Mighty Max Battery Sealed Lead Acid Batteries