Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Battery for Black Decker CMM1200 Mower
Mfr # ML18-1221141163
Zoro # G7560037
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221141163
- Zoro # G7560037
- UPC # 82481430002
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Model 294391 (ML22-12GEL445)
- ILC Replacement for Power Wheels 00801-0638 Battery (00801-0638 BATTERY POWER WHEELS)
- LOGITECH M310 XL Wireless Mouse Black, 910004277 (910-004277)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (801219)
- MIGHTY MAX BATTERY 12V 5Ah 6FM5 Wheelchair Scooter SLA AGM Battery (ML5-12204)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Yamaha FZ600 86-88 (YB12A-A69)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Interstate SLA1189 (ML100-12GEL10)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for 13447, 134471 (ML10-12153171)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Deltec 2026C (ML22-12GEL132)
- MIGHTY MAX BATTERY 12V 75Ah SLA Battery Replacement for Wayne WSS30V Backup Sump Pump (MAX3938498)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Genesis NP7-6 (ML7-6123323)
- Mighty Max Battery Sealed Lead Acid Batteries