Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH Replacement Battery for Harley-Davidson FXE 1200 Super Glide
Mfr # ML18-1221129
Zoro # G600505353
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221129
- Zoro # G600505353
- UPC # 785123655398
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 V 7.2AH Replaces Best LI660VA With Solar Panel (MAX3466564)
- BATTERY CLERK AJC® Sigmas SP12-18 NB 12V 18Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-18 NB)
- SPECO TECHNOLOGIES Amplifer, 260W, 7-zone (PL260A)
- C-LINE PRODUCTS Name Tent Holder, Rigid, 4-1/4 x 11, PK25 (87507)
- MIGHTY MAX BATTERY YT12B-4 SLA 12V 10Ah Battery for Yamaha XVS650 V-Star All 650cc 98-14 (YT12B-440)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for Polk Audio PA880 (MAX3513250)
- MIGHTY MAX BATTERY 12V 22AH Battery for EW72 Mobility Scooter Wheelchair (ML22-12363827)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement for PowerSonic PS-1282S (ML8-12133324)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Jet Ski Aqua Sea Doo Wave Runner (YTX20L-BSGEL247)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for Deka ETX30L (MAX3969636)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 33Ah, Bolt (2UKL4)
- Mighty Max Battery Sealed Lead Acid Batteries