Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH Rechargeable SLA Battery Replaces HR22-12FR CF-12V18/C UPS
Mfr # ML18-12211
Zoro # G400503153
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12211
- Zoro # G400503153
- UPC # 785123655107
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Badge Holder Kit, Color Clear, PK20 (BAU 67665)
- SOFTALK Telephone Extension Cord, Dual Jack Plug (04130)
- AIDATA Universal Tablet Suction Stand, Silica Suction Cup, White (US-5120SW)
- DELL Wireless Keyboard - KB500 (KB500-BK-R-US)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replaces Super Start Power Sports BTX5L-BS (YTX5L-BS211867)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Arctic Cat Z 570 2002-2008 (YTX24HL-BS42)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for 85986/D5743 UB1280 - 4 Pack (ML8-12MP4163)
- MIGHTY MAX BATTERY 12V 18AH UPS Replacement Battery for APC RBC11, RBC7, RBC55 - 2 Pack (ML18-12MP23)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Pro magnum feeder kit (ML12-6F29995)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replaces Universal UB12550GRP22NF- UB12550 Z1 TT (ML55-12INT442)
- ULTRATECH 12V 5AH SLA BATTERY F1 (IM-1250F1)
- Mighty Max Battery Sealed Lead Acid Batteries