Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 18AH Lithium Replacement Battery for Rescue Pack 2420 Aircraft
Mfr # MAX3918123
Zoro # G210236067
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3918123
- Zoro # G210236067
- UPC # 29483101172
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 18ah Lithium Iron Phosphate Battery. The ML18-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 8.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 12.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lithonia Elb1210n (ELB1210N LITHONIA)
- ZORO SELECT Hang Badge Holder, PK5, Color: Clear (2XKF3)
- MIGHTY MAX BATTERY 12V 35Ah replaces Hoveround MPV1, MPV2, MPV3, MPV4, MPV5 - 2 Pack (ML35-12MP2569155)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH SLA Sealed Lead Acid Battery Replaces ZEUS PC22-12 (ML22-12317)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for GP 1272 (MAX3927619)
- MIGHTY MAX BATTERY YTX20L-BS Lithium Replacement Battery compatible with SeaDoo All Models GTX 4-TEZ, RXP 94-07 (MAX4010159)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for Yeuyang 6-DW-7 (MAX3918444)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for ShurFlo SRS-600 Pro Sprayer (MAX3918360)
- MIGHTY MAX BATTERY Lithium Replacement Battery compatible with KTM 450 SXF 07-08 (MAX3955411)
- MIGHTY MAX BATTERY YTX30L-BS Lithium Replacement Battery compatible with Polaris Ranger RZR XP 900 11-14 (MAX4005778)
- ILC Replacement for Yuasa Np7-12-250 (NP7-12-250 YUASA)
- Mighty Max Battery Specialty Rechargeable Batteries