Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 18AH Lithium Replacement Battery for Black Decker CMM1200
Mfr # MAX3918072
Zoro # G610234427
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3918072
- Zoro # G610234427
- UPC # 29483100663
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 18ah Lithium Iron Phosphate Battery. The ML18-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 8.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 12.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Exide 9A-A (YB9A-A37)
- MONOPRICE 1-Gang Brush Wall Plate_ White (21629)
- IDENTIPLUS ID Wristband, Adhesive, Green, PK500 (T3-16)
- DYNO DYNO: Network Cable-CAT6 CCA WHITE Cat-6 UTP Cable 1000Ft. White (Standard Quality) (DYN-909887)
- MIGHTY MAX BATTERY YTX20L-BS Lithium Replacement Battery compatible with Yuasa YTX20L / YTX20L-BS (MAX4010450)
- MIGHTY MAX BATTERY 12V 18AH Lithium Battery Replaces Dual-Lite 12896 Emergency Lighting (MAX3918503)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Liberty GXT 96V BATT (MAX3927540)
- MIGHTY MAX BATTERY YTX30L-BS Lithium Replacement Battery compatible with Polaris Sportsman 700 4X4 02-06 (MAX4005780)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for OD 6-DW-7 (MAX3965155)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for Liberty GXT 36V / 48V BATT (MAX3917928)
- MIGHTY MAX BATTERY 14.4V NiCD Replacement Battery for iRobot Roomba 80501 (MAX3471819)
- Mighty Max Battery Specialty Rechargeable Batteries