Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 18AH Lithium Battery Replaces High-Lites 12NX16 Emergency Light
Mfr # MAX3918509
Zoro # G110232817
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3918509
- Zoro # G110232817
- UPC # 29483105064
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 18ah Lithium Iron Phosphate Battery. The ML18-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 8.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 12.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 2Ah, UB1220T, ST Side Faston Tab Terminal, AGM Type (D2790)
- SKILLEDPOWER USB Port Blocker with 1 Key; and 4 Locks (SK121741)
- EXELL BATTERY 26pc Essential Batteries Kit CR2430 CR927 CR1216 CR1620 CR2330 & Watch Opener (EB-KIT-123)
- SPECO TECHNOLOGIES Speaker, Transformer And Volume Control (SPG86TC)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Bright Way Group BW 1270 (MAX3927503)
- MIGHTY MAX BATTERY 14.4V NiCD Battery For iRobot Roomba 500 600 700 Series (MAX3471810)
- MIGHTY MAX BATTERY 8.4V 1600mAh Replaces 430 FPS CYMA AK-74 CM040C VPower Series With Charger (MAX3440589)
- MIGHTY MAX BATTERY 12V 18AH Lithium Replacement Battery for Black Decker CMM1200 (MAX3918072)
- MIGHTY MAX BATTERY YTX14AH-BS Lithium Replacement Battery compatible with STX14AH-BS, ETX15, GTX14AH-BS (MAX4005302)
- MIGHTY MAX BATTERY YTX4L-BS Lithium Replacement Battery for Bombardier YTX4LBS (MAX3953014)
- ILC Replacement for Sanyo Cr2430-p2-2 (CR2430-P2-2 SANYO)
- Mighty Max Battery Specialty Rechargeable Batteries