Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 18AH Lithium Battery Replaces Dual-Lite 12896 Emergency Lighting
Mfr # MAX3918503
Zoro # G710233023
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3918503
- Zoro # G710233023
- UPC # 29483105002
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 18ah Lithium Iron Phosphate Battery. The ML18-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 8.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 12.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GP Gp189 (GP189 GP)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- PEERLESS Tilt TV Wall Mount, 42" to 71" Screen, 250lb. Capacity (ST670P)
- DURACELL Coin Cell, 2032, Lithium, 3V, PK2 (DL2032B2PK)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for CATV System, Robotics, E-Bike (MAX3927516)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for TRX Personal Transporter 36V (MAX3927861)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for Home ADT Security Alarm Sys. (MAX3917810)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for lc-r127r2p1 wp7.2-12 (MAX3917851)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Yuasa NP7-12FR Retardant (MAX3943976)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery compatible with Toy Car Play Mobile Scooter - 3PK (MAX4011469)
- ILC Replacement for Panasonic Lc-r064r2p (LC-R064R2P PANASONIC)
- Mighty Max Battery Specialty Rechargeable Batteries