Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH INT Battery Replacement for Amstron AP-12180NB
Mfr # ML18-12INT690
Zoro # G700497947
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12INT690
- Zoro # G700497947
- UPC # 29483264075
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH Internal Thread uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Battery, 123A, Lithium, 3V, PK6 (SF6-BC)
- HAMILTON BUHL HamiltonBuhl WEBCAM 720P HD SuperFlix Webcam (WEBCAM)
- CHEMTRONICS Freeze Spray, 10 oz. Size, 10 oz. Weight (ES1050)
- SKIL Fixed Base Router, Corded, 10 A, 2 hp (RT1323-00)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Eaton PWHR12280W4FR (ML75-12GEL348)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for GC12V45 PC12550 PG-12V55 PRC1255 (ML55-12GEL112)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for CTX4L-BS M3RH4S 44017 ES4LBS (YTX4L-BS156167)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for SLA1116 (ML18-12INT85)
- MIGHTY MAX BATTERY 12V 9AH Replaces Battery for CyberPower RB1290 UPS - 8 Pack (ML9-12MP814912371125)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Zeus Battery PC7.6-12 (ML7-1219112152)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replaces ATV Quad Motorcycle Scooter Moped (YTX5L-BS211863)
- Mighty Max Battery Sealed Lead Acid Batteries