Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH GEL Replacement Battery for Power Patrol SLA1116 - 2 Pack
Mfr # ML18-12GELMP297
Zoro # G400824203
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12GELMP297
- Zoro # G400824203
- UPC # 759478221348
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12GEL 12 Volt 18 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML18-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEN2PAPER Skin for Bose Wave SoundTouch Music System IV; Focus (PE1637622)
- AIDATA Universal Tablet Mic Stand Mount, 90° Extension Arm, Mic Stand, Black (US-5119WM-TCA)
- DELTANA Bell Button, Round Rope Lifetime Brass (BBRR213CR003)
- SQUIDS BY ERGODYNE 5540 L Gray Handheld Barcode Scanner Holster with Belt Loop (5540L)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Kubota G5200 (ML35-12GEL402)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Honda ARX1200T3D AquaTrax F-12X w/GPS 06-07 (YTX20L-BS316)
- MIGHTY MAX BATTERY ML3-12 - 12V 3AH SLA Battery Replaces ES3-12 PW1203 (ML3-1265)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replaces Chicago Electric 38391 Jump Starter (ML18-12INT715)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Replacement Battery for Quantum Rehab Q1122 (ML75-12INT257)
- MIGHTY MAX BATTERY YTX7A-BS GEL 12V 6AH Battery Replacement for Scooter YTX7A-BS Battery (YTX7A-BSGEL48)
- ILC Replacement for Duracell Sladc12-35j Battery (SLADC12-35J BATTERY DURACELL)
- Mighty Max Battery Sealed Lead Acid Batteries