Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH GEL Replacement Battery for Afikim Superlight S3 - 2 Pack
Mfr # ML18-12GELMP2433
Zoro # G200814787
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12GELMP2433
- Zoro # G200814787
- UPC # 759478222215
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12GEL 12 Volt 18 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML18-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Wireless Portable Bluetooth PA Speaker System (PWMA1050BT)
- EARPHONE CONNECTION SKU#:807RZ7, Earmold (L), Medium (EP-EMLM Earmolds)
- SQUIDS BY ERGODYNE 5541 S Gray Handheld Barcode Scanner Holster with Belt Clip (5541S)
- BANSHEE Bendix King KAA0120 AA Battery Clamshell (KAA0120)
- MIGHTY MAX BATTERY 12V 18AH Battery for Fire Lite Alarm BAT-12180 (ML18-122112177)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Husqvarna 449 TE 2011 (YTZ7S41)
- MIGHTY MAX BATTERY 12V 12AH Battery Replacement for Remco RM1212 + 12V Charger (ML12-12F2CHRGR632)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for ION Audio® Tailgater Active (ML5-122571)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Scooter Wheelchair (ML100-12GEL1)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Kawasaki 140 KLX140, G, L 2020 (YTX7L-BS89454)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for RnD Batteries 5391F - 2 Pack (ML18-12MP29697506)
- Mighty Max Battery Sealed Lead Acid Batteries