Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH GEL Battery Replaces Xcooter Blaster XC300GT - 4 Pack
Mfr # ML18-12GELMP4609
Zoro # G300820237
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12GELMP4609
- Zoro # G300820237
- UPC # 759478227296
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12GEL 12 Volt 18 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML18-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Sigmas SP12-7.5 - 10 Pack (ML7-12MP103612512751075)
- ULTRALAST Battery 1.2 Volt Nickel Metal Hydride Ultralast Everyday AAA 4 Pack (ULGED4AAA)
- DURACELL Easy Tab Hearing Aid Battery, # 675 (DA675B6ZM10)
- POWER UP! Braided USB Cable w/Metal Ends Type C USB 4ft Blk (191-050912)
- MIGHTY MAX BATTERY 12V 9AH Sealed Lead Acid SLA Replacement Battery for RBC51 - 4 Pack (ML9-12MP4915164)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4Ah Johnson Controls JC1240 (ML5-12208)
- MIGHTY MAX BATTERY 6V 4.5 Ah UPS Replacement Battery for CSB HC1221W - 20PK (MAX3972800)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for EaglePicher CF-12V17 (ML18-12INT260)
- MIGHTY MAX BATTERY 12V 3.4AH Compatible Battery for APC ES BE350G BE350T BE350U RBC35 (ML3-12104)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Invacare 3G Storm Ranger X Electric - 2 Pack (ML55-12MP241013916)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 BATTERY REPLACEMENT for POWER-SONIC PS-12120 F2 (ML12-12F22427)
- Mighty Max Battery Sealed Lead Acid Batteries