Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH GEL Battery Replaces Siemens FC724 Fire Panel - 2 Pack
Mfr # ML18-12GELMP2613
Zoro # G300819590
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12GELMP2613
- Zoro # G300819590
- UPC # 759478224240
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12GEL 12 Volt 18 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML18-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLYREST Copy Holder, Adjustable, Base Weighted, Curved Tray (KCS10192)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery Compatible with Saite BT-6M1.3AC - 4PK (MAX3985708)
- MIDLAND RADIO Throat Microphone, 65inLx4-1/4inWx3/4inH (AVPH8)
- ILC Replacement For CAMERON SINO CSKYE481SL (CS-KYE481SL)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces UltraTech SLA Alarm Battery UT1240 ISO9002 (ML5-1265)
- MIGHTY MAX BATTERY 12-Volt 14 Ah 230 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX16-BSGEL)
- MIGHTY MAX BATTERY YTX14-BS Battery for Honda 400 FL400R Pilot 1989-1990 (YTX14-BS212)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for GOAL ZERO YETI 400 SOLAR GENERATOR (ML35-124282)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for APC Back-UPS ES 650 (MAX3965561)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Enduring 6FM17, 6-FM-17 (MAX3933729)
- MIGHTY MAX BATTERY ML26-12 12V 26AH SLA Sealed Lead Acid Battery for UB122260T 40596 (ML26-127)
- Mighty Max Battery Sealed Lead Acid Batteries