Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH GEL Battery Replacement for Access SLA1115
Mfr # ML18-12GEL537
Zoro # G300502034
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12GEL537
- Zoro # G300502034
- UPC # 635665811366
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12GEL 12 Volt 18 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML18-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS14250 1/2AA 3.6V 1200mAh Lithium Battery Tabs Logic Control RAM ADT Alarm (LS14250_TAB)
- MIGHTY MAX BATTERY YTX20L-BS Replaces JetSki Honda AquaTrax JS JH JT Sea Doo Wave Runner (YTX20L-BS248)
- MIGHTY MAX BATTERY 12-Volt 100 Ah Sealed Lead Acid Rechargeable GEL Battery (ML100-12GEL)
- ZEBRA TECHNOLOGIES Zebra CBL-DC-388A1-01 DC Line Cord for Scanners (105CBLDC388A)
- MIGHTY MAX BATTERY 12V 8Ah UPS Backup Battery Replaces 7.5Ah Werker WKA12-7.5 - 8 Pack (ML8-12MP819965)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Wheel Horse 414-8 14HP Ride Mower (ML-U1-CCAHR1097)
- MIGHTY MAX BATTERY 12V 12Ah F2 Mobility XRT Comp, XRT Comp II Wheelchair Battery (ML12-12F2521)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for UB12350 Amigo Value Shopper (ML35-12INT161)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replacement for UB121100 Sealed Lead Acid (ML110-1242)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for CooPower CP12-4.5 (ML5-122676448)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for Yuasa YTZ10S Battery (YTZ10S61)
- Mighty Max Battery Sealed Lead Acid Batteries