Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH GEL Battery for Harley-Davidson FXE 1200 Glide
Mfr # ML18-12GEL61
Zoro # G500504258
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12GEL61
- Zoro # G500504258
- UPC # 785123742098
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12GEL 12 Volt 18 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML18-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Mouse-in-a-Box USB (K72356WW)
- MICROSOFT Xbox Series S 512GB- White (RRS-00001)
- FEDCO BATTERIES FedCo Batteries Compatible with FDK CR14250SE 3.0V 850mAh 1-2 AA Lithium Cell For Consumer And Industrial Applications (CR14250SE)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery Replacement for Snowmobile ATV Motorcycle (YTZ7S1474)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery Replaces EverLast CTX14AHL-BS, CTX14AHL (YTX14AHL184)
- MIGHTY MAX BATTERY 12 Volt 8.6 Ah 190 CCA Rechargeable Sealed Lead Acid Battery (YTZ10S)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Replacement Battery for Quantum Rehab Q1122 (ML75-12INT257)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC (ML4-645103912)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces FireLite MS-25 E Control Panel - 6 Pack (ML7-12MP636171496921980)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery compatible with Panasonic LC-RA1212PG1 With 12V 1Amp Charger (MAX3899817)
- BATTERY CLERK AJC Vision CP12120 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139708)
- Mighty Max Battery Sealed Lead Acid Batteries