Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH F2 SLA Replacement Battery for SigmasTek SP12-18 - 2 Pack
Mfr # ML18-12F2MP265
Zoro # G700819954
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12F2MP265
- Zoro # G700819954
- UPC # 82481430910
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Weida WB1270 (MAX3973797)
- BUSHNELL Marine Binocular, 7 x 50 Magnification, Porro Prism, 380 ft @ 1000 yd Field of View (137501)
- PYLE Plastic Retro Microphone (Black) (PDMICR42BK)
- APRICORN 1Tb 256-Bit Aes Xts Hardware (ASK3-1TB)
- MIGHTY MAX BATTERY YTX4L-BS GEL Battery for CTX4L-BS M3RH4S 44017 ES4LBS (YTX4L-BSGEL211)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY (ML12-12F22417)
- MIGHTY MAX BATTERY YT5L-BS Battery Replacement for X5L FAYTX5L GTX5L-BS Batteries (YTX5L-BS21133)
- MIGHTY MAX BATTERY 12V 35AH Group U1 Wheelchair/Scooter/Airplane Battery (ML35-12670)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 SLA Btty. Replaces CB12-12 NP12-12 BP12-12 ES12-12 (ML15-12201)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for BB HR9-6 (ML7-6123293)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Lucky Duck ProSeries Remote - 4 Pack (ML4-6MP48106100213)
- Mighty Max Battery Sealed Lead Acid Batteries