Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180 - 2 Pack
Mfr # ML18-12F2MP21
Zoro # G200817641
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12F2MP21
- Zoro # G200817641
- UPC # 82481430750
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Corner TV Stand 50 in. W Smoked Oak Fits TVs Up to 50 in. with Cable Management (MTV-17019)
- PYLE 10 Inch Portable Speaker (PPHP1042B)
- EVOLIS PEBBLE 4 Blank ID Cards, 30mil, PK100 (C4003-A)
- BATTERY CLERK AJC® Lithonia ELB06042 6V 4.5Ah Emergency Light Battery (ELB06042-Lithonia-6V-4.5Ah-ELB)
- MIGHTY MAX BATTERY 12V 35Ah Rascal 301PC, 305, 318PC, 400T, 410PC Battery - 2 Pack (ML35-12MP256915516140)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery Replacement for Interstate DCM0055 (ML55-12INT428)
- MIGHTY MAX BATTERY 12V 1.3Ah Security Alarm Battery Replaces 1.2ah Inovonics BAT603 (ML1.3-1221111)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Longway LW-6FM85GJ (ML100-12GEL33)
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces E-Scooter 36V System Watt Comp - 3 Pack (ML15-12MP3681311838)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for CSB GP1245 (MAX3942816)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Repl 20Ah BB Battery HR22-12, HR2212 (ML18-1221119)
- Mighty Max Battery Sealed Lead Acid Batteries